Concrete Anchor Screw, 3/4" x 8"

Item #: 2090982

Cat #: PFM1411840

UPC: 075352305172

to view pricing and more.
Documents & Guides
Concrete Anchor Screw, Hex Head, Anchor Size: 3/4 Inch x 8 Inch, Zinc Plated

Overview

Concrete Anchor Screw, Hex Head, Anchor Size: 3/4 Inch x 8 Inch, Zinc Plated
Also known as: 075352305172, PFM1411840

Specifications

Diameter: 3/4 in
Material: Steel
Length: 8 in
Finish: Zinc Plated
Diameter: 3/4 in
Length: 8 in
Material: Steel
Finish: Zinc Plated