This product has been discontinued.

DeWALT® 20V MAX* DCST920P1 XR® 2-Speed Brushless Cordless String Tri
Item #: 2090990
Cat #: DCST920P1
UPC: 885911413725
to view pricing and more.
Documents & Guides
No Documents Available
DeWALT® 20V MAX* DCST920P1 XR® 2-Speed Brushless Cordless String Trimmer, 13 in Cutting, 54 in Shaft Type, 0.08 in Dia Line, Bump Feed Line Advance
Overview
DeWALT® 20V MAX* DCST920P1 XR® 2-Speed Brushless Cordless String Trimmer, 13 in Cutting, 54 in Shaft Type, 0.08 in Dia Line, Bump Feed Line Advance
The 20V MAX* String Trimmer features a patented gear drive design for amplified torque when powering through overgrowth. The QuickLoad™ allows for fast and easy line replacement. It provides 13" of swath with DEWALT's 0.080" line. The variable speed trigger offers precise power control as well as performance and runtime management with the Hi/Lo speed control switch. Well balanced and only 8.5 lbs., the string trimmer is easy to maneuver and puts less stress on the user.
Also known as: 885911413725, DCST920P1
Features & Benefits
- 13-in cutting swath with 0.080-in line
- High-efficiency brushless motor maximizing run time and motor life
- Patented gear drive design that Powers through overgrowth
- Lightweight and ergonomic design maximizes control and minimizes stress on your arm
- Variable trigger with hi/lo speed control for added power or extended runtime
- QuickLoad™ spool for fast and easy re-spooling
- Part of the 20V MAX system of tools
Specifications
| Standards: | California Proposition 65 |
| Standards: | California Proposition 65 |