1
more

20V MAX* Lithium Ion Hedge Trimmer (5.0AH)
Item #: 2091009
Cat #: DCHT820P1
UPC: 885911449373
to view pricing and more.
Documents & Guides
20V MAX* Lithium Ion Hedge Trimmer (5.0AH), Cuts Up to 3/4" Thick, 2" Laser Cut, Hooked-Tooth Blade Design for Long Reach, Includes Battery & Charger
Overview
20V MAX* Lithium Ion Hedge Trimmer (5.0AH), Cuts Up to 3/4" Thick, 2" Laser Cut, Hooked-Tooth Blade Design for Long Reach, Includes Battery & Charger
The DEWALT 20V MAX* Hedge Trimmer has a high output motor and laser cut, hardened steel blades engineered for clean, fast cuts on branches up to 3/4 of an" thick with 22" of blade length. The compact and lightweight 7.5 lbs. design maximizes maneuverability and minimizes stress on your arms.
Also known as: 885911449373, DCHT820P1
Specifications
| Volts DC: | 20 |
| Standards: | California Proposition 65 |
| Type: | Lithium Ion |
| Volts DC: | 20 |
| Type: | Lithium Ion |
| Standards: | California Proposition 65 |