1-1/4 IN ALUM L-T CRD&CBL CONN

Item #: 209168

Cat #: CG90-137125

UPC: 781381190503

to view pricing and more.
Documents & Guides
Cord and Cable Connector, Type 90 Deg, Thread Size 1-1/4 Inch, Material Cast Aluminum Body, Copper Free Aluminum Cap, Neoprene Grommet, Steel/Teflon Washer, Cord Size 1.375 to 1.5 Inch, Size 2.13 Inch Dia, Approval UL 514B, CSA C22.2, Application Liquidtight, Strain Relief, Dry/Wet/Hazardous Location, Color Yellow, Enclosure Type Class I Div 2, Class II Div 1 and 2, Class III

Overview

Cord and Cable Connector, Type 90 Deg, Thread Size 1-1/4 Inch, Material Cast Aluminum Body, Copper Free Aluminum Cap, Neoprene Grommet, Steel/Teflon Washer, Cord Size 1.375 to 1.5 Inch, Size 2.13 Inch Dia, Approval UL 514B, CSA C22.2, Application Liquidtight, Strain Relief, Dry/Wet/Hazardous Location, Color Yellow, Enclosure Type Class I Div 2, Class II Div 1 and 2, Class III
Also known as: 781381190503, CG90-137125

Specifications

Material: Aluminum
Material: Aluminum