Cable Tie, Nylon, Miniature, Natural Color, 8" Long, 1000/PK

Item #: 20921

Cat #: L-8-18-9-M

UPC: 728494917900

to view pricing and more.
Documents & Guides
Cable Tie, Nylon, Miniature Cross Section, Natural Color, 8" Long, .100" Wide, 2" Max Bundle Size, 18lb Rating, Order in Multiples of 100

Overview

Cable Tie, Nylon, Miniature Cross Section, Natural Color, 8" Long, .100" Wide, 2" Max Bundle Size, 18lb Rating, Order in Multiples of 100
Also known as: 728494917900, L-8-18-9-M

Specifications

Weight Capacity: 18 lbs
Color: White
Width: 0.100 in
Length: 8 in
Material: Nylon
Weight Capacity: 18 lbs
Width: 0.100 in
Material: Nylon
Color: White
Length: 8 in