Wedge Expansion Anchor, 3/8" x 3", Type 304 Stainless Steel

Item #: 2092852

Cat #: 7313SD4

UPC: 075352778945

to view pricing and more.
Documents & Guides
No Documents Available
Power-Stud® Wedge Expansion Anchor, 3/8" x 3", Type 304 Stainless Steel

Overview

Power-Stud® Wedge Expansion Anchor, 3/8" x 3", Type 304 Stainless Steel

The power-stud+ SD4 and power-stud+ SD6 anchors are fully threaded, torque controlled, stainless steel wedge expansion anchors which are designed for consistent performance in cracked and untracked concrete. Suitable base materials are normal-weight and sand-lightweight concrete. The anchor is manufactured with a stainless steel body and expansion clip. Nut and washer are included.

Also known as: 075352778945, 7313SD4

Features & Benefits

  • Knurled mandrel design provides consistent performance in cracked concrete and helps prevent galling during service life.
  • Nominal drill bit size is the same as the anchor diameter
  • Anchor can be installed through standard clearance fixture holes
  • Length ID code and identifying marking stamped on head of each anchor
  • Anchor design allows for follow-up expansion after setting under tensile loading
  • Corrosion resistant stainless steel anchors
  • Domestically manufactured by request, call for details

Specifications

Diameter: 3/8 in
Length: 3 in
Family / Style: Power-Stud®
Material: Stainless Steel 304
Diameter: 3/8 in
Family / Style: Power-Stud®
Length: 3 in
Material: Stainless Steel 304