REXEL logo

Ring,Non-Insul,16-14AWG,#8 STUD,PK1000

Item #: 2093
Cat #: P14-8R-M
UPC: 074983802197
Sign In or Register to view pricing and more.
Ring Terminal, 18 û 14 AWG, #8 stud size, non-insulated, bulk package.

Product Overview

Ring Terminal, 18 û 14 AWG, #8 stud size, non-insulated, bulk package.
Also known as: 074983802197, P14-8R-M

Specifications

Gauge: 18, 14, 16
Color: Metallic
Material: Copper
Type: Non-Insulated, Ring Tongue Terminal
Gauge: 18, 14, 16
Material: Copper
Color: Metallic
Type: Non-Insulated, Ring Tongue Terminal

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)