Wire Marker Sleeves, 0.645" x 8'

Item #: 20930

Cat #: XPS-375-CONT

UPC: 662820600886

to view pricing and more.
Documents & Guides
Wire Marker Sleeves, Dimensions: 0.645" x 8', Wire Gauge: 12-6, Material: Heat-Shrink Polyolefin, Shrink Ratio: 3-to-1, Color: Black on White, Finish: Matte, Adhesive: None, Compatible With: IDXPERT Printer, Includes: (1) Roll/Cartridge

Overview

Wire Marker Sleeves, Dimensions: 0.645" x 8', Wire Gauge: 12-6, Material: Heat-Shrink Polyolefin, Shrink Ratio: 3-to-1, Color: Black on White, Finish: Matte, Adhesive: None, Compatible With: IDXPERT Printer, Includes: (1) Roll/Cartridge

PermaSleeve® PS Heat-Shrink Polyolefin (B-342) wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification.

Also known as: 662820600886, XPS-375-CONT

Specifications

Type: Marker Sleeve, Heat Shrink, Sleeve
Material: Polyolefin
Gauge: 10 AWG, 12 AWG, 6 AWG, 8 AWG
Length: 8 ft
Color: White
Width: 0.645 in
Standards: California Proposition 65
Type: Marker Sleeve, Heat Shrink, Sleeve
Gauge: 10 AWG, 12 AWG, 6 AWG, 8 AWG
Color: White
Standards: California Proposition 65
Material: Polyolefin
Length: 8 ft
Width: 0.645 in