Servo Motor, 460VAC, 1500RPM, High Resolution Encoder, Inline Blower

Item #: 209390

Cat #: HPK-B1613C-SA42AA

UPC: 820919654893

to view pricing and more.
Documents & Guides
Servo Motor, 460 Volt AC, 1500 RPM, Single Turn, High Resolution Encoder, Inline Blower, F3 Junction Box, No Brake, IEC Metric, Foot and Flange Mount, Keyed Shaft

Overview

Servo Motor, 460 Volt AC, 1500 RPM, Single Turn, High Resolution Encoder, Inline Blower, F3 Junction Box, No Brake, IEC Metric, Foot and Flange Mount, Keyed Shaft
Also known as: 820919654893, HPK-B1613C-SA42AA

Specifications

Mounting: Flange, Foot
Type: Servo Motor
Volts AC: 460
RPM: 1500
Mounting: Flange, Foot
Volts AC: 460
Type: Servo Motor
RPM: 1500