18V LXT® Lithium-Ion Grease Gun, (Tool Only)

Item #: 2096009

Cat #: XPG01Z

UPC: 088381886857

to view pricing and more.
Documents & Guides
18V LXT® Lithium-Ion Grease Gun, Powerful Motor Delivers Up To 10,000 PSI of Max Pressure, Variable Speed Trigger Allows The User To Adjust Discharge Rate, Lock-On Button For User Convenience During Longer Work Periods, Maximum Flow Rate Of 10 fl. oz. Per Minute, 47-1/4" Flexible Hose, Built In Twin L.E.D. Lights ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

18V LXT® Lithium-Ion Grease Gun, Powerful Motor Delivers Up To 10,000 PSI of Max Pressure, Variable Speed Trigger Allows The User To Adjust Discharge Rate, Lock-On Button For User Convenience During Longer Work Periods, Maximum Flow Rate Of 10 fl. oz. Per Minute, 47-1/4" Flexible Hose, Built In Twin L.E.D. Lights ***Bare Tool Only, Battery & Charger Sold Separately***

The 18V LXT Grease Gun, Tool Only (XPG01Z) is an ideal cordless solution for the workshop or garage. The powerful Makita-built motor delvers up to 10,000 PSI of max pressure. With a maximum flow rate of 10 oz. per minute, users can work faster. There are two speed modes, low and auto-speed, that are adjusted by a variable speed trigger. A lock-on button provides convenience during longer work periods. The XPG01Z features a 47-1/4” flexible hose for greater access to reach fittings, an air bleed valve to assist in faster pump priming, and built in L.E.D. lights to locate hard to see grease fittings. A stand-up design and shoulder strap provide increase comfort on the job.

Also known as: 088381886857, XPG01Z

Specifications

Volts DC: 18
Volts DC: 18