Brushless Cordless 1-9/16" AVT® Rotary Hammer, Tool Only

Item #: 2096119

Cat #: GRH05Z

UPC: 088381732413

to view pricing and more.
Documents & Guides
40V max XGT® Brushless Cordless 1-9/16" AVT® Rotary Hammer, accepts SDS-MAX bits, AFT®, AWS® Capable, Includes: (1) Hammer Bit Grease (194683-7), (1) CLOTH F/WIPING OIL (443122-7) (1) Depth Gauge (331955-1), (1) Side Handle Assembly (123138-5) & (1) D-Handle Assembly, HR4013C (196792-8) ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

40V max XGT® Brushless Cordless 1-9/16" AVT® Rotary Hammer, accepts SDS-MAX bits, AFT®, AWS® Capable, Includes: (1) Hammer Bit Grease (194683-7), (1) CLOTH F/WIPING OIL (443122-7) (1) Depth Gauge (331955-1), (1) Side Handle Assembly (123138-5) & (1) D-Handle Assembly, HR4013C (196792-8) ***Bare Tool Only, Battery & Charger Sold Separately***

The 40V max XGT® Brushless 1-9/16” AVT® Rotary Hammer (GRH05Z, tool only) is a cordless concrete solution designed for heavy-load applications. It delivers the power, speed, and run-time for corded demands, without the cord. The GRH05Z features Active Feedback-Sensing Technology (AFT®), which electronically turns off the motor if rotation of bit is suddenly forced to stop, and Anti-Vibration Technology (AVT®) for reduced vibration. More than just a padded handle, AVT is an internal counterbalance that uses air pressure to move counterweight pistons in the opposite direction of the drive piston to actively reduce vibration. In addition, the vibration-absorbing back handle and side handle further reduce vibration. For added durability in harsh job site conditions, Extreme Protection Technology (XPT™) is engineered for improved dust and water resistance.

Also known as: 088381732413, GRH05Z

Specifications

Type: SDS Max
Size: 1 9/16 in
Type: SDS Max
Size: 1 9/16 in