18V X2 (36V) LXT® Cordless String Trimmer Kit

Item #: 2096226

Cat #: XRU15PT1

UPC: 088381885140

to view pricing and more.
Documents & Guides
18V X2 (36V) LXT® Lithium-Ion Brushless Cordless String Trimmer Kit, Includes: (1) 36V (18V X2) LXT® Brushless String Trimmer (XRU15Z), (4) 18V LXT® Lithium-Ion 5.0Ah Battery (BL1850B), (1) 18V LXT® Lithium-Ion Dual Port Charger (DC18RD) & (1) Bump & Feed Trimmer Head

Overview

18V X2 (36V) LXT® Lithium-Ion Brushless Cordless String Trimmer Kit, Includes: (1) 36V (18V X2) LXT® Brushless String Trimmer (XRU15Z), (4) 18V LXT® Lithium-Ion 5.0Ah Battery (BL1850B), (1) 18V LXT® Lithium-Ion Dual Port Charger (DC18RD) & (1) Bump & Feed Trimmer Head

Landscapers are demanding more cordless alternatives to gas-powered outdoor power equipment. Makita is meeting demand with an expanding line-up of cordless OPE, including the 36V (18V X2) LXT® Brushless String Trimmer Kit (model XRU15PT1). With zero emissions, lower noise and considerably less maintenance than gas-powered string trimmers, the 36V (18V X2) LXT® String Trimmer is a welcome solution for landscapers. It's powered by two fast-charging 18V LXT Batteries for maximum power and run time, but without leaving the strongly-preferred 18V battery platform. Electronic controls efficiently use battery energy to match the changing demands of the application for increased power and speed when needed. In addition, the string trimmer rotates in the same counter-clockwise direction as professional-grade trimmers, and uses industry standard spindles (M10x1.25 LH) for added convenience.

Also known as: 088381885140, XRU15PT1

Specifications

Volts DC: 18
Type: Lithium Battery
Volts DC: 18
Type: Lithium Battery