18V LXT® Cordless 1" Rotary Hammer Kit (5.0Ah)

Item #: 2096306

Cat #: XRH01T

UPC: 088381677066

to view pricing and more.
Documents & Guides
18V LXT® Lithium-Ion Brushless Cordless 1" Rotary Hammer Kit (5.0Ah), Includes: (2) 18V LXT® Lithium-Ion 5.0Ah Batteries, Rapid Charger, Side Handle, Depth Gauge And Tool Case

Overview

18V LXT® Lithium-Ion Brushless Cordless 1" Rotary Hammer Kit (5.0Ah), Includes: (2) 18V LXT® Lithium-Ion 5.0Ah Batteries, Rapid Charger, Side Handle, Depth Gauge And Tool Case

The 18V LXT® Lithium-Ion Brushless 1” Rotary Hammer (model XRH01T) is a cordless concrete drilling solution powered by an efficient Makita BL™ Brushless Motor for up to 50% longer run time, increased power and speed, and longer tool life. The XRH01T delivers 0-950 RPM, 4,700 BPM, and 1.7 ft.lbs of impact energy. Ease-of-use and efficiency features include 3-mode operation (rotation only, hammering with rotation and hammer only), a large 2-finger trigger for more convenience and greater comfort, and a depth adjustment guide for increased drilling depth accuracy.

Also known as: 088381677066, XRH01T

Specifications

Type: Lithium Battery
Type: Lithium Battery