Universal Free-Stand Right Side Open, 72.13x39.76x18.11, Stainless Steel 304

Item #: 2096525

Cat #: AU72X4018RSSLP

UPC: 783510389468

Sign In or Register to view pricing and more.
NEMA Type 4X Universal Free-Stand Enclosures are configureable for a variety of customer applications. This Universal Free-Stand Right Side Open, AU72X4018RSSLP item measures 72.13x39.76x18.11 inches with a material of Stainless Steel 304.

Overview

NEMA Type 4X Universal Free-Stand Enclosures are configureable for a variety of customer applications. This Universal Free-Stand Right Side Open, AU72X4018RSSLP item measures 72.13x39.76x18.11 inches with a material of Stainless Steel 304.

Universal Free-Stand Enclosure is designed to provide flexibility in design and increased safety to protect equipment and employees in industrial manufacturing applications. The one- and two-door models are bayed together to create application-specific configurations for indoor and outdoor use, and accessories are available to improve end user safety or add additional panel space.

Also known as: 783510389468, AU72X4018RSSLP

Specifications

Finish: Brushed
Depth: 18.110 in
Width: 39.760 in
Height: 72.130 in
Material: Stainless Steel 304
Finish: Brushed
Width: 39.760 in
Material: Stainless Steel 304
Depth: 18.110 in
Height: 72.130 in