5 Amp, 250VAC, Glass, Fast-Acting Fuse

Item #: 2096641

Cat #: H235005P

UPC: 079458908534

to view pricing and more.
Documents & Guides
5 Amp, 250VAC, 235 Series, 5X20MM, Clip Glass Fuses, Fast-Acting Fuse

Overview

5 Amp, 250VAC, 235 Series, 5X20MM, Clip Glass Fuses, Fast-Acting Fuse

5x20mm meduim- acting glass body fuse designed to UL specification. Features: Designed to UL/CSA/ANCE 248 Standard; Available in cartridge and axial lead format; RoHS compliant and lead-free.

Also known as: 079458908534, H235005P

Specifications

Speed: Fast Acting
Type: Fuse, Electronic
Material: Glass
Standards: California Proposition 65
Speed: Fast Acting
Material: Glass
Type: Fuse, Electronic
Standards: California Proposition 65