4 Amp, 250VAC, Glass, Fast-Acting Fuse

Item #: 2096706

Cat #: H235004P

UPC: 079458908480

to view pricing and more.
Documents & Guides
4 Amp, 250VAC, 235 Series, 5X20MM, Clip Glass Fuses, Fast-Acting Fuse

Overview

4 Amp, 250VAC, 235 Series, 5X20MM, Clip Glass Fuses, Fast-Acting Fuse

5x20mm meduim- acting glass body fuse designed to UL specification. Features: Designed to UL/CSA/ANCE 248 Standard; Available in cartridge and axial lead format; RoHS compliant and lead-free.

Also known as: 079458908480, H235004P

Specifications

Speed: Fast Acting
Amps: 4
Type: Fuse, Electronic
Standards: California Proposition 65
Speed: Fast Acting
Type: Fuse, Electronic
Amps: 4
Standards: California Proposition 65