2
more
Shielded Modular Plug, CAT6A External Ground
Item #:
2096724
Cat #:
100027C
UPC:
849160009986
Sign In or Register to view pricing and more.
Documents & Guides
Shielded Modular Plug, ezEX-RJ-45, exEX48, 8P8C, Solid or Stranded Cable, Cat 6A, 22-24 AWG, Includes: (25) Plugs Per Clamshell Package. 1 = 25
Overview
Shielded Modular Plug, ezEX-RJ-45, exEX48, 8P8C, Solid or Stranded Cable, Cat 6A, 22-24 AWG, Includes: (25) Plugs Per Clamshell Package. 1 = 25
This shielded ezEX-RJ45 connector is designed for larger cables and conductors. Features a unique integrated Hi-Lo stagger load bar and allows ‘big’ conductors to pass through the front end of the connector making it easy to verify the wiring sequence before terminating. This connector is typically used with Cat6A and is terminated with EXO Crimp Frame® and EXO-EX Die™ (100061C).
Also known as: 849160009986, 100027C
Specifications
Color: | Clear, Silver |
Shielding: | Shielded |
Connector Type: | CAT 6A |
Color: | Clear, Silver |
Connector Type: | CAT 6A |
Shielding: | Shielded |
Customer Reviews
No reviews for this product
(0)