Solid Raceway,PVC, 6X4X 6',LGRY

Item #: 2096729

Cat #: FS6X4LG6

UPC: 074983641390

to view pricing and more.
Panduct® type FS solid wall wiring duct, 6 W x 4 H, 6' length, PVC, light gray.

Overview

Panduct® type FS solid wall wiring duct, 6 W x 4 H, 6' length, PVC, light gray.

Solid Raceway, Polyvinyl Chloride, 6 Inches x 4 Inches x 6 Feet, Light Gray, Base and covers sold separately, Made of lead-free PVC, UL Recognized for continuous use temperatures up to 122 Degrees Fahrenheit (50 Degrees Celsius), UL94 Flammability Rating V-0.

Also known as: 074983641390, FS6X4LG6

Specifications

Color: Light Gray
Material: PVC
Length: 6 ft
Color: Light Gray
Length: 6 ft
Material: PVC