
to view pricing and more.
Documents & Guides
SUP B1200 20 Deep Strut 12GA 1-5/8X
Overview
SUP B1200 20 Deep Strut 12GA 1-5/8X
Also known as: 616013104170, B1200-20
Specifications
| Length: | 20 ft |
| Height: | 1 13/16 in |
| Material: | Steel |
| Width: | 1-5/8 in |
| Finish: | Gold Galvanized |
| Length: | 20 ft |
| Material: | Steel |
| Finish: | Gold Galvanized |
| Height: | 1 13/16 in |
| Width: | 1-5/8 in |