Cable Tie, Miniature, Weather Resistant, Black, 7.99" Long

Item #: 20970

Cat #: L-8-18-0-C

UPC: 728494917603

to view pricing and more.
Documents & Guides
Cable Tie, Miniature, Weather Resistant, Black, 7.99 Inch Long, 0.10 Inch Wide, 2 Inch Max Bundle Size, 18lb Rating, Order in Multiples of 100

Overview

Cable Tie, Miniature, Weather Resistant, Black, 7.99 Inch Long, 0.10 Inch Wide, 2 Inch Max Bundle Size, 18lb Rating, Order in Multiples of 100

Catamount® Ties and Terminals fit the needs of general-purpose fastening and wire terminations. Installers quickly discover that Catamount® products offer durable and value-priced cable bundling for a variety of commercial and residential construction applications. Electricians can also take advantage of other benefits in stocking Catamount® products in their toolboxes, such as more terminals per bag in most popular sizes than leading comparable brands.

Also known as: 728494917603, L-8-18-0-C

Specifications

Color: Black
Weight Capacity: 18 lbs
Length: 8 in
Material: Nylon
Color: Black
Length: 8 in
Weight Capacity: 18 lbs
Material: Nylon