Servo Motor, Low Inertia, 460VAC, Size 45, Stack 152.4 mm, 3000RPM

Item #: 209700

Cat #: MPL-B4560F-SJ72AA

UPC: 820919983979

to view pricing and more.
Documents & Guides
Servo Motor, Low-Inertia Brushless, 460 Volt AC, Frame Size 45, 130 mm, Stack Length 60, 152.4 mm, 3000 RPM, Single-Turn High-Resolution Encoder, Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), No Brake, IEC Metric, Free Mounting Holes (Type FF) *** Rockwell Automation Preferred Product ***

Overview

Servo Motor, Low-Inertia Brushless, 460 Volt AC, Frame Size 45, 130 mm, Stack Length 60, 152.4 mm, 3000 RPM, Single-Turn High-Resolution Encoder, Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), No Brake, IEC Metric, Free Mounting Holes (Type FF) *** Rockwell Automation Preferred Product ***

Meet the demands of high-performance motion systems with high-output brushless motors. Allen-Bradley® Bulletin MPL MP-Series™ low inertia servo motors use innovative design to reduce motor size while delivering impressive torque. Catalog item MPL-B4560F-SJ72AA from Rockwell Automation® is an MP-Series 480 V AC rotary servo motor. For full product details, please see the sections below. Allen-Bradley and MP-Series are trademarks of Rockwell Automation, Inc.

Also known as: 820919983979, MPL-B4560F-SJ72AA

Specifications

Type: Servo Motor, Low Inertia
Length: 152.400 mm
Size: 130 mm
Volts AC: 460
RPM: 3000
Special Program: Rockwell Automation Preferred Product
Type: Servo Motor, Low Inertia
Size: 130 mm
RPM: 3000
Length: 152.400 mm
Volts AC: 460
Special Program: Rockwell Automation Preferred Product