Thermal Transfer Labels

Item #: 2097141
Cat #: PTL-38-423
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Thermal Transfer Labels, Permanent Poyester, Dimensions: 1.9" x 4", Color: White, Includes: 100/Roll, Compatible With: Brady TLS 2200, TLS PC Link.

Overview

Thermal Transfer Labels, Permanent Poyester, Dimensions: 1.9" x 4", Color: White, Includes: 100/Roll, Compatible With: Brady TLS 2200, TLS PC Link.
Permanent Polyester (B-423) is ideal for electronic PCB and component identification, bar code labels, rating plates and solar panel identification.
Also known as: PTL-38-423

Specifications

Type: Permanent, Label
Material: Polyester
Length: 4 in
Color: White
Width: 1.900 in
Standards: California Proposition 65
Type: Permanent, Label
Length: 4 in
Width: 1.900 in
Material: Polyester
Color: White
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)