This product may not be available in all locations.

Safety Contactor, 100S, 97A, Line Side, 200-220V 50Hz / 208-240V 60Hz, 3 N.O., 2 N.O. 2 N.C
Item #: 2097219
Cat #: 100S-C97L22BC
UPC: 885630268439
to view pricing and more.
Documents & Guides
Safety Contactor, 100S, 97 Amp, Line Side Terminations, 200 - 220 Volt AC 50Hz / 208 - 240 Volt AC 60Hz, 3 Normally Open, Power Poles, 2 Normally Open. 2 Normally Closed., Bifurcated Contact
Overview
Safety Contactor, 100S, 97 Amp, Line Side Terminations, 200 - 220 Volt AC 50Hz / 208 - 240 Volt AC 60Hz, 3 Normally Open, Power Poles, 2 Normally Open. 2 Normally Closed., Bifurcated Contact
Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance.
Also known as: 885630268439, 100S-C97L22BC
Specifications
| Amps: | 97 |
| Type: | Safety, Contactor |
| Poles: | 8 |
| Volts AC Control: | 208/240, 200/220 |
| Amps: | 97 |
| Poles: | 8 |
| Type: | Safety, Contactor |
| Volts AC Control: | 208/240, 200/220 |