Enclosure, 72" x 49" x 24.50"

Item #: 209763

Cat #: A724925FG

UPC: 783510267407

Sign In or Register to view pricing and more.
Free-Stand Two Doortype 4x Enclosure, Bulletin A17 (Fiberglass Type 4x Enclosures), Size/Dims: 72" x 49" x 24.50", Material/Finish: Fiberglass

Overview

Free-Stand Two Doortype 4x Enclosure, Bulletin A17 (Fiberglass Type 4x Enclosures), Size/Dims: 72" x 49" x 24.50", Material/Finish: Fiberglass

An economical way to house electronics in corrosive environments, two-door enclosures provide easy access to equipment, larger capacity for control systems and steel reinforcements that ensure stability and strength. These enclosures feature captivated door screws and an optional PowerGlide Handle for secure latching.

Also known as: 783510267407, A724925FG

Features & Benefits

  • Fiberglass-reinforced polyester material has excellent temperature and chemical resistance and exhibits outstanding physical properties
  • Seams are sealed; no holes or knockouts
  • Fiberglass material is easily punched, drilled, filed or sawed
  • Models have either a 3-point latching system with handle or stainless steel captivated door screws
  • Type 316 stainless steel PowerGlide Handle on handle versions
  • Stainless steel captivated door screws on screw versions
  • Seamless foam-in-place gasket assures a water-tight and dust-tight seal
  • Painted steel top, bottom and side internal reinforcements standard; stainless steel corner reinforcements optional
  • Solid centerpost (not removable) has heavy-gauge stiffener
  • Heavy-duty Type 316 stainless steel lifting eyes

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Width: 49 in
Color: Gray
Material: Fiberglass
Height: 72 in
Depth: 24.500 in
Finish: Smooth Gloss
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP66, NEMA 4X
Color: Gray
Height: 72 in
Finish: Smooth Gloss
Width: 49 in
Material: Fiberglass
Depth: 24.500 in
Standards: Build America Buy America Compliant