Type T Pre-Assembled Conduit Body W/ Cover, Gasket, 2 IN Hub, 7, 50

Item #: 20978

Cat #: T67CG-TB

UPC: 786210916781

to view pricing and more.
Documents & Guides
Type T Pre-Assembled Conduit Body W/ Cover, Gasket, 2 IN Hub, 7, 50 cu-in, Gray Iron

Overview

Type T Pre-Assembled Conduit Body W/ Cover, Gasket, 2 IN Hub, 7, 50 cu-in, Gray Iron

T&B conduit bodies are installed in conduit systems to connect conduit sections, act as pull outlets when conductors are being installed, provide access for splices in branch conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes.

Also known as: 786210916781, T67CG-TB

Specifications

Family / Style: Form 7
Type: Type T
Material: Iron, Zinc
Hub Diameter: 2 in
Family / Style: Form 7
Material: Iron, Zinc
Type: Type T
Hub Diameter: 2 in