800F PB, 22mm LED Module, LED, Red, 24 V AC/DC, Base Mounting

Item #: 209780
Cat #: 800F-BN3R
UPC: 662468119184
Sign In or Register to view pricing and more.
Documents & Guides
AB 800F-BN3R LED 800F 22 MM

Overview

AB 800F-BN3R LED 800F 22 MM
Allen-Bradley® Bulletin 800F push buttons offer optimal durability and performance. Catalog item 800F-BN3R from Rockwell Automation® is an 800F push-button accessory. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468119184, 800F-BN3R

Specifications

Family / Style: 800F
Type: 22mm Contact Blocks
Family / Style: 800F
Type: 22mm Contact Blocks

Customer Reviews

No reviews for this product
(0)