LED CEILING 2X13W WARM WH

Item #: 209785

Cat #: CLED2X13YW

UPC: 019813019741

to view pricing and more.
Documents & Guides
No Documents Available
Architectural 2960 Lumens Cled 26W 3000K White

Overview

Architectural 2960 Lumens Cled 26W 3000K White
Also known as: 019813019741, CLED2X13YW

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 26
Type: Ceiling
Color Rendering Index (CRI): 86
Color: White
Color Temperature: 3000 (Warm White)
Type: Ceiling
Color: White
Wattage: 26
Color Rendering Index (CRI): 86