Cable Tie, UV Nylon ,Heavy-Duty, Black, 8" Long, 120lb Rating, 100/PK

Item #: 20990

Cat #: L-8-120-0-C

UPC: 728494917405

Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie, Weather Resistant Nylon, Heavy-Duty Cross Section, Black, 8" Long, .300" Wide, 2" Max Bundle Size, 120lb Rating, Order in Multiples of 100

Overview

Cable Tie, Weather Resistant Nylon, Heavy-Duty Cross Section, Black, 8" Long, .300" Wide, 2" Max Bundle Size, 120lb Rating, Order in Multiples of 100
Also known as: 728494917405, L-8-120-0-C

Specifications

Color: Black
Weight Capacity: 120 lbs
Length: 8 in
Material: Nylon
Color: Black
Length: 8 in
Weight Capacity: 120 lbs
Material: Nylon