3" Conduit Hub, Rainproof, Plate Type

Item #: 2099118

Cat #: DS300H2P

UPC: 786676000529

to view pricing and more.
Documents & Guides
3" Diameter, Rainproof Conduit/Plate Type Hub, Plug-on Neutral, Group 2, Conduit Size: 0.75" (19.1 mm), For Use with 200 and 225 A MLO and MCB loadcenters and Circuit Breaker Enclosures

Overview

3" Diameter, Rainproof Conduit/Plate Type Hub, Plug-on Neutral, Group 2, Conduit Size: 0.75" (19.1 mm), For Use with 200 and 225 A MLO and MCB loadcenters and Circuit Breaker Enclosures

Eaton's Cutler Hammer Hubs Are Used Outdoors To Provide A Watertight Connection to The Conduit That Contains The Wire. Hubs Are Available In A Variety Of Sizes and Can Be Used On Both Type Ch And Type Br Loadcenters. Our Loadcenter Carton Will Indicate The Correct Size Hub To Be Used.

Also known as: 786676000529, DS300H2P

Specifications

Size: 3 in
IP/NEMA Rating: NEMA 3R
Size: 3 in
IP/NEMA Rating: NEMA 3R