Panel For Enclosure, 5" x 5", Starke Series, Phenolic Resin Hard Paper

Item #: 2099930

Cat #: BPS1212P

UPC: 785928571626

to view pricing and more.
Documents & Guides
No Documents Available
Panel For Enclosure, 5" x 5", Starke Series, Phenolic Resin Hard Paper

Overview

Panel For Enclosure, 5" x 5", Starke Series, Phenolic Resin Hard Paper
Also known as: 785928571626, BPS1212P

Specifications

Width: 5 in
Height: 5 in
Material: Phenolic Resin
Width: 5 in
Material: Phenolic Resin
Height: 5 in