27PAR38/LED/940/HL/120-277V

Item #: 2100089

Cat #: S29761

UPC: 045923297618

to view pricing and more.
Documents & Guides
27 Watt; LED PAR38; 4000K; 40 deg. Beam Angle; Medium Base; 100-277 Volt

Overview

27 Watt; LED PAR38; 4000K; 40 deg. Beam Angle; Medium Base; 100-277 Volt

Satco's S29761 27-watt high-lumen LED PAR lamp provides powerful beam control and a higher 90 CRI, resulting in a better quality of light while maintaining maximum efficiency. This lamp is excellent for use in high ceiling applications including retail spaces, houses of worship, and outdoor landscape lighting. Energy efficient and long-lasting, this Flood light delivers 25,000 hours of cool white light.

Also known as: 045923297618, S29761

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Wattage: 27
Material: Thermoplastic, Aluminum
Color Rendering Index (CRI): 90
Shape: PAR38 (Sealed Beam)
Lumens: 2400
Standards: California Title 20
Light Technology: LED
Dimmable: No
Angle: 40°
Volts AC Range: 120 - 277
Base: Medium Screw (E26)
Wattage: 27
Color Rendering Index (CRI): 90
Lumens: 2400
Light Technology: LED
Angle: 40°
Color Temperature: 4000 (Cool White)
Material: Thermoplastic, Aluminum
Shape: PAR38 (Sealed Beam)
Standards: California Title 20
Dimmable: No
Volts AC Range: 120 - 277