ThermTrans, 2-Sided Heat-Shrink Tubing

Item #: 210031

Cat #: H200X165H1T-2

UPC: 074983089192

to view pricing and more.
The thermal transfer military grade printable heat-shrink label in white is two-sided with a 1.0" (25.4 mm) diameter and made of 3:1 flattened polyolefin. It is 2.0" wide and 1.65" high (50.8 x 41.9 mm). The heat-shrink sleeve is designed to provide a cl

Overview

The thermal transfer military grade printable heat-shrink label in white is two-sided with a 1.0" (25.4 mm) diameter and made of 3:1 flattened polyolefin. It is 2.0" wide and 1.65" high (50.8 x 41.9 mm). The heat-shrink sleeve is designed to provide a cl
Also known as: 074983089192, H200X165H1T-2

Specifications

Type: Snap In, 2 Port
Mounting: Insert
Color: Gray
Gangs: 1
Type: Snap In, 2 Port
Color: Gray
Mounting: Insert
Gangs: 1