Cable Tie, Nylon, Standard, White, 14.2" Long, 50lb Rating, 100/PK

Item #: 21008

Cat #: L-14-50-9-C

UPC: 728494912608

to view pricing and more.
Documents & Guides
Cable Tie, Nylon, Standard Cross Section, White, 14.2" Long, .187" Wide, 4" Max Bundle Size, 50lb Rating, Order in Multiples of 100

Overview

Cable Tie, Nylon, Standard Cross Section, White, 14.2" Long, .187" Wide, 4" Max Bundle Size, 50lb Rating, Order in Multiples of 100

Catamount® offers durable, value-priced performance for a variety of commercial and residential applications. The product line offers cable ties, wire connectors, application tools, wire pulling lubricants and more.

Also known as: 728494912608, L-14-50-9-C

Specifications

Color: Natural
Weight Capacity: 50 lbs
Material: Nylon
Length: 14 in
Color: Natural
Material: Nylon
Weight Capacity: 50 lbs
Length: 14 in