Telecom Grounding Busbar, Tinned, 29"

Item #: 210121

Cat #: TGBA29L18PT

UPC: 782856445524

to view pricing and more.
Documents & Guides
CAD TGBA29L18PT GRD BAR ASSY

Overview

CAD TGBA29L18PT GRD BAR ASSY

Common earthing point for multiple electrical panels and devices.

Also known as: 782856445524, TGBA29L18PT

Features & Benefits

  • Meets TIA-607-C and TIA-607-D conforms to BICSI® recommendations
  • Complies with NEMA® standards
  • Accepts two hole lugs with 5/16" or 7/16" bolt holes (hardware not included)
  • Telecom grounding busbar splice kits are available to extend the length of the busbar

Specifications

Material: Copper
Standards: California Proposition 65
Width: 50.800 in
Material: Copper
Width: 50.800 in
Standards: California Proposition 65