Reciprocating Saw Blade, Bi-Metal, 18 TPI, 6"

Item #: 210135

Cat #: 210956118GR

UPC: 082472210958

to view pricing and more.
Documents & Guides
Reciprocating Saw Blade, Bi-Metal, 18 TPI, 6 inch

Overview

Reciprocating Saw Blade, Bi-Metal, 18 TPI, 6 inch

OPTIMIZED FOR HIGHER PERFORMANCE

T2™ Technology tooth design ensures longer blade life in the most demanding metal cutting applications


ENHANCED CUTTING ACTION

A wider, thicker body than conventional blades delivers whip-free cuts that stay straight and smooth


FASTER CUTS

Titanium coating makes teeth more wear resistant so they stay sharp for quicker cuts

Also known as: 082472210958, 210956118GR

Specifications

Type: 18 TPI, Reciprocating Saw Blade
Length: 6 in
Material: Steel
Type: 18 TPI, Reciprocating Saw Blade
Material: Steel
Length: 6 in