6/3 5KV Type SHD-GC Power Cable

Item #: 2101414

Cat #: 16241.210600

UPC:

to view pricing and more.
Documents & Guides
6 AWG, 3 Conductor, Anaconda® Brand Type SHD-GC Power Cable, Shielded, Round Portable w/Ground-Check, EPR/CPE 5000 Volts, 90°C

Overview

6 AWG, 3 Conductor, Anaconda® Brand Type SHD-GC Power Cable, Shielded, Round Portable w/Ground-Check, EPR/CPE 5000 Volts, 90°C

 Designed for use as a trailing cable on AC mining equipment.

Also known as: 16241.210600

Specifications

Conductors: 3
Gauge: 6 AWG
Shielding: Shielded
Volts AC: 5kV
Conductors: 3
Shielding: Shielded
Gauge: 6 AWG
Volts AC: 5kV