PowerFlex 750 Kit LCL Filter Module

Item #: 2101475

Cat #: 20-750-ML4-C585D617

UPC: 194033078232

to view pricing and more.
Documents & Guides
PowerFlex 750 Kit, Frame 7, LCL Filter Roll-In Module, 400 Volt AC, 585 Amp, 480 Volt AC 540 Amp, IP00, Frame 7

Overview

PowerFlex 750 Kit, Frame 7, LCL Filter Roll-In Module, 400 Volt AC, 585 Amp, 480 Volt AC 540 Amp, IP00, Frame 7

The PowerFlex 750-Series is a robust family of AC drives that provide ease of use, flexibility, and performance for various industrial applications. PowerFlex 753 drives provide general-purpose control for applications up to 400 Hp and 270 kW. PowerFlex 755 drives provide maximum flexibility and performance up to 2000 Hp and 1500 kW

Also known as: 194033078232, 20-750-ML4-C585D617

Specifications

Volts AC: 480, 400
IP/NEMA Rating: IP00
Amps: 540, 585
Type: Filter Module
Size: Frame 7
Standards: Build America Buy America Compliant
Volts AC: 480, 400
Amps: 540, 585
Size: Frame 7
IP/NEMA Rating: IP00
Type: Filter Module
Standards: Build America Buy America Compliant