40G25WRP 120V 6/CS 1/SKU

Item #: 21033

Cat #: 40G25/W/RP-120V

UPC: 046135142871

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent G25 DTcor Bulb Shape Soft White Finish Medium Aluminum Base 40Watt 120Volt Retail Pack 6Bulbs Per Case 1Bulb Per Package *Sylvania Part # 14287*

Overview

Incandescent G25 DTcor Bulb Shape Soft White Finish Medium Aluminum Base 40Watt 120Volt Retail Pack 6Bulbs Per Case 1Bulb Per Package *Sylvania Part # 14287*
Also known as: 046135142871, 40G25/W/RP-120V

Specifications

Base: Medium Screw (E26)
Lumens: 260
Volts AC: 120
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Wattage: 40
Shape: G25 (Globe)
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Shape: G25 (Globe)
Lumens: 260
Color Temperature: 2850 (Warm White)
Wattage: 40
Light Technology: Incandescent