Litefit™ Plus Concrete Construction Harness, M/L

Item #: 2103411

Cat #: H332102XCC

UPC: 051751145014

to view pricing and more.
Documents & Guides
Litefit™ Plus Concrete Construction Harness, Tongue Buckle Legs, Back and Hip D-Rings, Medium/Large

Overview

Litefit™ Plus Concrete Construction Harness, Tongue Buckle Legs, Back and Hip D-Rings, Medium/Large

The Werner LITEFIT™ Plus H332102XCC Construction (Back and Hip D-Rings) Harness with Tongue Buckle Legs provides the right harness, the right fit, and the right value. In the event of a fall arrest, simply pull the patented Relief Handles to get into the Chair in the Air, to help reduce the potential hazards of suspension trauma. The design allows for 5-point adjustments for optimal fit, lightweight hardware and bright colors for worker visibility on the jobsite. Designed for concrete construction, these harnesses are designed for tool carrying capabilities with a removable body belt. Enhanced comfort with foam padding on back and shoulders. Twin leg spacer comes pre-installed and is designed to provide a connection point for twin self-retracting lifelines (SRL's) and prevent SRL's from sliding down the harness webbing. Once installed, the spacer holds the dorsal d-ring in an upright position. Rear dorsal D-ring is made from high quality alloy steel for strength and durability, and has an adjustable pad for worker convenience and fit. Hip D-rings for positioning applications. Pass through buckle on the chest strap and tongue buckle leg straps are simple, fast and easy to fit and adjust.

Also known as: 051751145014, H332102XCC

Specifications

Color: Blue, Black, Yellow
Material: Polyester
Size: Medium/Large
Color: Blue, Black, Yellow
Size: Medium/Large
Material: Polyester