4" Iolite, Round Adjustable Cone Reflector with Field Changeable Optics, 14W, 2700K, 1000 Lumens

Item #: 2103590

Cat #: NIO-4RC27XMPW/10

UPC: 732180326440

to view pricing and more.
4 Inch Lolite, Round Adjustable Cone Reflector with Field Changeable Optics, 14 Watt, 2700 Color temperature, 1000 Lumens, Matte Powder White Finish

Overview

4 Inch Lolite, Round Adjustable Cone Reflector with Field Changeable Optics, 14 Watt, 2700 Color temperature, 1000 Lumens, Matte Powder White Finish

4″ Iolite luminaires can be specified for use in new construction or remodel applications. Die-cast adjustable cone reflectors optimize visual cut-off and adjustable to aim the light source in desired direction.

Also known as: 732180326440, NIO-4RC27XMPW/10

Features & Benefits

  • 800lm, 1000lm, 1500lm, 2000lm or 2500lm LED packages
  • 5-Year limited warranty
  • Flood optic, narrow flood and spot optics (included)
  • 2700K, 3000K, 3500K, 4000K, 5000K @ 90+ CRI
  • Comfort Dim (warm dimming) also available

Specifications

Lumens: 1000
Color: Matte White
Wattage: 14
Color Temperature: 2700 (Warm White)
Lumens: 1000
Wattage: 14
Color: Matte White
Color Temperature: 2700 (Warm White)