Catamount 50 Series 1-Piece Standard Cable Tie, 14.655 IN L x .186

Item #: 21036

Cat #: L-14-50-0-D

UPC: 728494912509

Sign In or Register to view pricing and more.
Documents & Guides
Catamount 50 Series 1-Piece Standard Cable Tie, 14.655 IN L x .186 IN x .053 IN THK, Nylon/Polyamide 6.6

Overview

Catamount 50 Series 1-Piece Standard Cable Tie, 14.655 IN L x .186 IN x .053 IN THK, Nylon/Polyamide 6.6

Catamount® offers durable, value-priced performance for a variety of commercial and residential applications. The product line offers cable ties, wire connectors, application tools, wire pulling lubricants and more.

Also known as: 728494912509, L-14-50-0-D

Specifications

Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Length: 14 in
Color: Black
Material: Nylon
Weight Capacity: 50 lbs
Length: 14 in