P/S RECEP 4W 100A 3PH 250V WT

Item #: 210408

Cat #: PS4100R9-W

UPC: 785007041040

to view pricing and more.
Documents & Guides
Three pole, Four wire, Pin and Sleeve Receptacle. 100 amp, 3/250 volt.

Overview

Three pole, Four wire, Pin and Sleeve Receptacle. 100 amp, 3/250 volt.
Also known as: 785007041040, PS4100R9-W

Specifications

Phase: 3
Poles: 3
Amps: 100
Color: Black
Material: Thermoplastic
Type: Pin &amp, amp
Phase: 3
Amps: 100
Material: Thermoplastic
Poles: 3
Color: Black
Type: Pin &amp, amp