
to view pricing and more.
Documents & Guides
Electronic Ballast, Fluorescent, Input Voltage: 120-277V, Instant Start, Centium Series. For use with the following Linear Lamp Types: (1) F17T8, (1) F25T8, (1) F32T8 or (1) F32T8/ES (30W).
Overview
Electronic Ballast, Fluorescent, Input Voltage: 120-277V, Instant Start, Centium Series. For use with the following Linear Lamp Types: (1) F17T8, (1) F25T8, (1) F32T8 or (1) F32T8/ES (30W).
Also known as: 781087074077, ICN1P32N35M
Specifications
| Type: | Instant Start, Electronic |
| Wattage: | 32, 25, 30, 17 |
| Family / Style: | Centium |
| Volts AC: | 120, 277 |
| Shape: | T8 (Tubular) |
| Type: | Instant Start, Electronic |
| Family / Style: | Centium |
| Shape: | T8 (Tubular) |
| Wattage: | 32, 25, 30, 17 |
| Volts AC: | 120, 277 |