This product may not be available in all locations.

Control Power Transformer, 100 VA, 220 x 440 V, 230 x 460 V, 240 x
Item #: 210428
Cat #: 1497A-A3-M6-3-N
UPC: 662074693993
to view pricing and more.
Documents & Guides
Control Power Transformer, 100 VA, 220 x 440 V, 230 x 460 V, 240 x 480 V, 2 Primary - 1 Secondary
Overview
Control Power Transformer, 100 VA, 220 x 440 V, 230 x 460 V, 240 x 480 V, 2 Primary - 1 Secondary
Also known as: 662074693993, 1497A-A3-M6-3-N
Specifications
| Type: | Industrial Control, Transformer |
| Phase: | 1 |
| Volt Amps: | 100 |
| Secondary Voltage: | 120, 115, 110 |
| Primary Voltage: | 240/480, 220/440, 230/460 |
| Type: | Industrial Control, Transformer |
| Volt Amps: | 100 |
| Primary Voltage: | 240/480, 220/440, 230/460 |
| Phase: | 1 |
| Secondary Voltage: | 120, 115, 110 |