WW TYPE 1 STR. SECTION/KO

Item #: 21046

Cat #: F88T160GVPWK

UPC: 783510167028

Sign In or Register to view pricing and more.

Overview

WW TYPE 1 STR. SECTION/KO

Protects electrical wiring in applications where dust, dirt, oil and water are not serious problems. All sections and fittings are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Flat cover design allows for mounting flush with walls or ceilings. Keyhole screw slots on flat covers provide easy access.

Also known as: 783510167028, F88T160GVPWK

Features & Benefits

  • Lay-in Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs
  • Sections are completely open on one side so wires and cables can be laid in along wireway run
  • No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system
  • Flat cover design allows for mounting flush with walls or ceilings
  • Keyhole screw slots on flat covers provide easy access
  • Sections are available in lengths from 12 inch to 120 inch, with or without knockouts

Specifications

Length: 60 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Number of Knockouts: 40
Knockouts: Yes
Length: 60 in
Color: Gray
Material: Steel
Number of Knockouts: 40
IP/NEMA Rating: NEMA 1, IP30
Width: 8 in
Height: 8 in
Knockouts: Yes