36" Economy LED Switchable White Undercabinet

Item #: 2104922

Cat #: UCES-36IN-SWW6-90CRI-WH-M6

UPC: 196182177460

Sign In or Register to view pricing and more.
Documents & Guides
36 Inch Economy LED Switchable White Undercabinet, 16.4 Watt, 120V, 1169/1222/1161 Lumens, 2700K/3000K/3500K, 90 CRI

Overview

36 Inch Economy LED Switchable White Undercabinet, 16.4 Watt, 120V, 1169/1222/1161 Lumens, 2700K/3000K/3500K, 90 CRI

LED undercabinet lighting can be used as a source of task or accent lighting in new construction and retrofit applications. Smooth illumination lenses make the UCES ideal for use under and over cabinets, display cases, task lighting, office lighting, cover and utility/ work areas in commercial, retail, hospitality and residential applications.

Also known as: 196182177460, UCES-36IN-SWW6-90CRI-WH-M6

Specifications

Color Temperature: 3000 (Warm White), 3500 (Neutral White), Selectable
Size: 36 in, 3 ft
Color Rendering Index (CRI): 90
Light Technology: LED
Wattage: 16.400
Color Temperature: 3000 (Warm White), 3500 (Neutral White), Selectable
Color Rendering Index (CRI): 90
Wattage: 16.400
Size: 36 in, 3 ft
Light Technology: LED