MLT Tie, 304 SS, Extra Heavy, 23.4 (594m

Item #: 2105295

Cat #: MLT6EH-LP

UPC: 074983445929

to view pricing and more.
Pan-Steel® Self-locking Cable Ties speed up installation with a unique self-locking head design that locks into any part of the tie. Plus, the smooth edges of 304 stainless steel promote worker safety in indoor environments. Extra-heavy cross section, Max

Overview

Pan-Steel® Self-locking Cable Ties speed up installation with a unique self-locking head design that locks into any part of the tie. Plus, the smooth edges of 304 stainless steel promote worker safety in indoor environments. Extra-heavy cross section, Max
Also known as: 074983445929, MLT6EH-LP

Specifications

Color: Natural
Material: Stainless Steel
Length: 23.400 in
Color: Natural
Length: 23.400 in
Material: Stainless Steel