Contactor, Definite Purpose, Compact, 30A, 2P, 480VAC Coil

Item #: 210536

Cat #: C25DND230C

UPC: 782116308057

to view pricing and more.
Documents & Guides
30 Amp, 2-Pole, Definite Purpose Contactor, 600V Rated, Screw/Pressure Plate Terminals,480V AC Coil. Series: D1.

Overview

30 Amp, 2-Pole, Definite Purpose Contactor, 600V Rated, Screw/Pressure Plate Terminals,480V AC Coil. Series: D1.
Also known as: 782116308057, C25DND230C

Specifications

Poles: 2
Mounting: Surface
Phase: 1
Amps: 30
Volts AC: 600
Volts AC Control: 480
Poles: 2
Phase: 1
Volts AC: 600
Mounting: Surface
Amps: 30
Volts AC Control: 480