Safety Switch, 60A, 4P, 240V/250DC, HD Fusible, NEMA 1

Item #: 210544

Cat #: DH422FGK

UPC: 782113205847

to view pricing and more.
60 Amp, 4-pole, Heavy Duty Safety Switch, Fused Neutral, 240 Volt AC, 250 Volt DC, NEMA 1

Overview

60 Amp, 4-pole, Heavy Duty Safety Switch, Fused Neutral, 240 Volt AC, 250 Volt DC, NEMA 1
Also known as: 782113205847, DH422FGK

Specifications

Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 1
Poles: 4
Volts AC: 240
Amps: 60
Volts DC: 250
IP/NEMA Rating: NEMA 1
Volts AC: 240
Mounting: Surface
Poles: 4
Amps: 60