Wiring Trough NEMA Type 3R, 4.00x4.00x18.00, Gray, Steel

Item #: 210561

Cat #: A4418RT

UPC: 783510166588

Sign In or Register to view pricing and more.
Screw-Cover Wiring Trough Type 3R used for outdoor applications exposed to wet conditions. This Wiring Trough NEMA Type 3R, A4418RT item measures 4.00x4.00x18.00 inches with a material of Steel colored Gray.

Overview

Screw-Cover Wiring Trough Type 3R used for outdoor applications exposed to wet conditions. This Wiring Trough NEMA Type 3R, A4418RT item measures 4.00x4.00x18.00 inches with a material of Steel colored Gray.

Wiring Trough, Type 3R, Rainproof, Screw Cover, 16 Gauge Steel, Painted ANSI 61 Gray Acrylic Electrocoat Finish, Size: 4 Inches Width, 4 Inches Depth, 1-1/2 Feet Length, No Knockouts

Also known as: 783510166588, A4418RT

Features & Benefits

  • Drip shield top and seam-free sides, front, and back
  • Slip-on removable cover
  • Embossed mounting holes on back of enclosure
  • Provision for padlocking
  • No gasketing or knockouts

Specifications

Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Length: 18 in
IP/NEMA Rating: NEMA 3R
Color: Gray
Height: 4 in
Length: 18 in
Width: 4 in
Material: Steel
IP/NEMA Rating: NEMA 3R